Abbotsford
panr2pwh

PANDUIT 45 RU 2-Post Aluminum Rack, White

Price $429.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:R2PWH
Documents Documents

Description

The 2 post rack provides a reliable foundation for mounting telecommunications and data center equipment. The 84 inch tall rack accepts 19-inch wide equipment with mounting rails that have #12-24 EIA universal mounting hole spacing, and printed numbering from the bottom up. A range of cable managers and accessories work with the rack. The 3-inch deep channel rack is UL listed for 1,000 pounds and is made of extruded aluminum. The rack is 45 RU and white.

Specifications

Brand Name Panduit Item Name Sever Rack
Type Two Post Rack Material Aluminum
Color White Standards RoHS Compliant
UPC 613056396111

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok