Abbotsford
lutrrdw6brlwh

LUTRON RRD-W6BRL-WH 120V 6-Button RadioRA 2 Wall Mount with Raise/Lower Keypad, White

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W6BRL-WH
Documents Documents

Description

Radio RA 2, 6 Buttons with Raise and Lower Keypad, Wall-Mounted, 0.5A, White.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Type Wall Keypad Material Metal,Plastic
Standards UL, CSA, NOM, FCC, IC, COFETEL, ANATEL Application Lighting,Shade
UPC 027557772617

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok