Abbotsford
dahdhimcvr6208g

DAHUA DHI-MCVR6208-G 8-Channel Mobile HDCVI 1080p H.264 Digital Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-MCVR6208-G

Description

Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution HDCVI DVR (or MCVR) operates across different transportation networks. The MCVR simultaneously records 1080p Full HD real-time video from eight (8) analog/HDCVI cameras and provides two (2) simultaneous video output channels.The MCVR supports real-time vehicle location tracking and monitoring. The MCVR can upload the GPS information along with recorded video to a 3G/4G/WiFi wireless network. The MCVR is also adaptable, allowing connections to various accessories, including card readers, fuel sensors, and emergency buttons.The recorder is certified to the EN50155 standard and conforms to the ISO16750 standard for mobile use, and is ideally suited for use in all mobile applications, including city buses, school buses, taxis, police cars, trains, and trucks.PRODUCT FEATURES:- Supports HDCVI/Analog Video Input - Dual-stream Recording - H.264 Video Compression - Eight-channel 1080p Real-time Recording - Simultaneous VGA and TV Video Output Channels - Supports Two (2) SATA HDDs and Three (3) USB Ports - Aviation Connectors for Increased Signal Stability - Multiple Network Monitoring Applications: Web Views, CMS, DSS

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Voltage Rating 6 - 36 V Resolution 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768, 800 x 600 Display
Recording Modes Manual, Schedule (Regular, Continuous, MD, Alarm), Stop Format H.264 Video, G.711 Audio
Number of Channels (8) Video Input, (2) Audio Input, (2) Audio Output, (7) Alarm Input, (2) Relay Output Power Rating <12 W
Number of Camera Inputs (8) M12 A Coding Connector Network Interface (1) RJ45 Port, TCP/IP, UDP, DHCP, DDNS, FTP, Email, Alarm Server, 1) VGA, (2) TV, (2) SATA Ports, (1) SD Card Slot
Operating System Embedded Linux, IOS, Android Video Outputs VGA, TV
Dimensions 180 mm W x 190 mm D x 50 mm H Temperature Rating -30 to 70 °C
Warranty 5 yr Standards UL Listed, EN 50155, Conforms to ISO16750
Application For All Mobile Applications, Including City Buses, School Buses, Taxis, Police Cars, Trains and Trucks

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok