DAHUA MX4104-VM 4-Channel 1080p H.265 Mobile HDCVI DVR, Black
Description
Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution HDCVI DVR (or MXVR) operates across different transportation networks. The MXVR simultaneously records 1080p Full HD real-time video from four (4) analog/HDCVI cameras and provides two (2) simultaneous video output channels.The MXVR supports real-time vehicle location tracking and monitoring, and can upload the GPS information along with recorded video to a 3G/4G/Wi-Fi wireless network. The MXVR is also adaptable, allowing connections to various accessories, including card readers and emergency buttons.
Specifications
Brand Name | FLIR | Item Name | HDCVI DVR |
Voltage Rating | 6 - 36 VDC | Resolution | 800 x 600 |
Recording Modes | Manual, Schedule (Regular, Continuous, MD, Alarm), Stop | Format | HDCVI, CVBS, AHD, TVI, and IP |
Number of Channels | 4 | Hard Drive Size | Up to 2 TB |
Power Rating | 8.4 W | Number of Camera Inputs | 4 |
Network Interface | Mobile | Operating System | Embedded LINUX |
Video Outputs | VGA, and TV | Dimensions | 180 x 190 x 50 mm |
Temperature Rating | -30 to 70 °C | Warranty | 5 yr |
Application | The MXVR Supports Real-Time Vehicle Location Tracking and Monitoring and Can Upload The GPS Information Along with Recorded Video to a 3G/4G/LTE-FDD/Wi-Fi Wireless Network |
Packages
1 - UNIT - 1 |