Abbotsford
dahx28a5s12

DAHUA X28A5S12 32-Channel 12TB 1080p 2U PRO Series Penta-Brid HDCVI DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X28A5S12

Description

Dahua, a global leader in security systems, introduces XVR technology - the perfect affordable solution to upgrade existing video surveillance systems while leveraging existing networks, cabling, and cameras. XVR technology utilizes Penta-brid access technology to seamlessly record video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously. The XVR offers advanced options such as built-in motion detection algorithms, and customized recording modes. XVR technology is the ideal solution for actively monitoring and recording video feeds in wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid, XVR Technology Voltage Rating 100 - 240 VAC
Frequency Rating 50/60 Hz Resolution 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording
Recording Modes Manual, Schedule (Regular, Continuous) Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm and Stop Format Smart H.264+, H.264, MJPEG
Number of Channels (32) Camera Input, (16) Input Audio, (1) Output Audio, (16) Alarm Input, (6) Relay Output Hard Drive Size 12 TB
Series/Model Pro Series Power Rating <35 W
Number of Camera Inputs (32) HDCVI, AHD, TVI, CVBS or IP Sources Network Interface (2) RJ45 Port, (2) HDMI, (1) VGA, (1) TV, (2) USB 2.0 Port, (2) USB 3.0 Ports, (8) SATA Port
Operating System Embedded Linux, IOS, Android Display 1/4/8/9/16/25/36 Multi-Screen
Video Outputs HDCVI, AHD, TVI, CVBS, IP Dimensions 440 mm W x 455.1 mm D x 94.9 mm H
Mounting Type Desktop/Rack Temperature Rating -10 to 55 °C
Standards EN 60950-1:2006+A1:2010+A11:2009+A12:2011+A2:2013, FCC Part 15, Sub Part B: 2015, EN 55032:2015 (Class B), EN 50130-4:2011+A1:2014, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015 Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok