Abbotsford
flim3108e3c8

LOREX M3108E3C8 8-Cameras 8-Channel 3TB HDD MPX M3100E Series Megapixel Over Coax Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M3108E3C8

Description

\

Specifications

Brand Name FLIR Item Name DVR Bundle
Type Outdoor Voltage Rating 100 - 240 VAC, 12 VDC
Frequency Rating 50/60 Hz Resolution 1080p Digital, 960H Analog
Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel Format NTSC/PAL (Video), DAV/ASF (Backup File)
Number of Channels 8 Hard Drive Size 3 TB
Series/Model M3100E Amperage Rating 2 A (DVR), 200 mA (Camera)
Power Rating 10 W Consumption Maximum Frames per Second 25/30 fps Per Channel
Number of Camera Inputs 8 Network Interface RJ45 10/100 Base-TX
Operating System Linux (Embedded) Display Fixed Grid 396 (22 x 18) NTSC and PAL
Video Outputs VGA, HDMI, Audio Out Dimensions 12.8 in W x 10 in D x 2.2 in H (DVR), 3.7 in dia x 2-1/2 in H (Camera)
Temperature Rating -10 to 55 °C Includes (8) Dome Cameras
Application For Outdoor use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok