DAHUA DHI-VTH1550CH-S 7-inch IP Color Indoor Monitor, White
Description
The DHI-VTH1550CH indoor monitors allow tenants to view and talk with visitors, record call sessions, monitor the surroundings from outdoor stations and IP cameras and remotely unlock doors. Visitors can also leave messages, which can be retrieved from the indoor monitor or remotely using the iDMSS or gDMSS app. The DHI-VTH1550CH indoor monitor is used as part of a video intercom solution with compatible outdoor stations.PRODUCT FEATURES:- 7-inch Capacitive Touch Screen, 800 x 480 Resolution - Simplified Connection and Setup to Compatible Outdoor Stations - Supports Alarm Integration with 3rd Party Intrusion Devices - Control up to Two (2) Doors and Monitor up to 32 IP Cameras - Integrated Micro SD Card Slot, maximum 32 GB - Perform Call Session Recordings and Take Snapshots of Live Video (requires SD card) - Setup and Activate up to Eight (8) Alarm Inputs - Surface-mounted
Specifications
Brand Name | Dahua | Item Name | Video Intercom Monitor |
Type | Touchscreen, Color, Indoor | Camera | 32 IP |
Resolution | 800 x 400p WVGA | Display | 7 in TFT LCD, Capacitive |
Color/Finish | White Bezel | Dimensions | 220 x 126 x 22 mm |
Voltage Rating | 12 VDC | Power Rating | <4 W Standby, <6 W Operation |
Microphone | Yes | Loudspeaker | Yes |
Processor | Embedded Micro | Memory | Micro SD, 32 GB Maximum |
Protocols | TCP/IP | Data Transfer Rate | 10/100 Mbps |
Connection | RJ45 | Mounting | Surface |
Temperature Range | -10 to 55 °C | Environmental Conditions | 10 - 90% Relative Humidity |
Standards | FCC CFR 47 Part 15 Subpart B, ANSI C63.4 - 2009, EN 55022:2010, EN 55024:2010, EN 50130-4:2011, EN 61000-6-3:2007, EN 61000-3-2:2006+A1:2009, EN 61000-3-3:2008, IEC 61000-4-2:2008, IEC 61000-4-3:2010, IEC 61000-4-4:2012, IEC 61000-4-5:2005, IEC 61000-4-6:2008, IEC 61000-4-8:2009, IEC 61000-4-11:2004 | Application | For Used as Part of a Video Intercom Solution With Compatible Outdoor Stations |
Packages
1 - UNIT - 1 |