Abbotsford
miris489

MIRCOM IS489 Mircom® Single Gang Suite Station, White

Price $42.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:IS489

Description

Surface mountable, suite station is designed to mount onto standard single gang electrical boxes. Contemporary white finish styling, blends with modern suite interiors. Clear audibility is accomplished using a 2 inch speaker. PCB mounted switches and terminals ensure solid connections.

Specifications

Brand Name Mircom Item Name Suite Station
Type 4-Wire, Single Gang Color/Finish White
Dimensions 152 mm L x 102 mm W x 25 mm D Series/Model IS
Loudspeaker Yes Connection PCB Mounted Switch
Mounting Surface For Use With IB-10A Plaster Ring or IB-2A Backbox
Application Access Control for Multi-Unit Apartments

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok