Abbotsford
flin4a143

LOREX N4A143 4-Camera 4-Channel 1TB HDD IP™ N4A143 Series Full HD PoE+ NVR System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N4A143

Description

The FLIR Full HD PoE+ NVR System combines a powerful Ultra HD recorder with 4 x 3MP Eyeball Dome Cameras to produce a complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection.

Specifications

Brand Name FLIR Item Name NVR System
Voltage Rating 12 VDC Resolution 4K Ultra HD
Number of Channels 4 Hard Drive Size 1 - 1.5 TB
Power Rating 25 W Number of Camera Inputs (4) IP
Network Interface (4) PoE Ports Includes Cameras, Power
Standards IP65 Rated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok