Abbotsford
daha42am2z

DAHUA A42AM2Z 4MP PRO Series WDR IR HDCVI Dome Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A42AM2Z

Description

Experience the superior clarity of real-time 4 MP video while leveraging your existing coaxial infrastructure. The camera features 120 dB True WDR for applications under complex dynamic range and presents high quality images with clear details and accurate color rendition. The camera offers a multi-language on-screen display and HD and SD dual-output. The outstanding performance and easy installation make the camera an ideal choice for mid- to large-size businesses and for projects where highly reliable surveillance and construction flexibility are valued.

Specifications

Brand Name Dahua Item Name Dome Camera
Type WDR, IR Camera Resolution 2688 x 1520
Camera Voltage 24 VAC, 12 VDC Focal Length 2.7 - 12 mm
Series Pro Camera Size 4 MP
Lens Type Motorized Format HDCVI, CVBS
Mounting Type Board-In Display Full HD
Standards UL60950-1 + CAN/CSA C22.2 No.60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IP67, IK10 Application Indoor and Outdoor

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok