Abbotsford
dahdhilm27b200

DAHUA DHI-LM27-B200 27-inch Full HD LED Monitor

Price $429.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-LM27-B200

Description

27-inch Full HD LED Monitor. High-fidelity Digital Signal Processing for Vivid Video. 1920 x 1080p Resolution; 16:9 Aspect Ratio. Narrow Bezel Design Offers 178°/178° Viewing Angles. 16.7 Million Colors. Supports HDMI and VGA Video Inputs. Blue Light Filter. Compatible with VESA Mounting Patterns. Low Energy Consumption for a Long Service Life.

Specifications

Brand Name Dahua Item Name LED Monitor
Monitor Size 27 in Monitor Resolution 1920 x 1080
Monitor Voltage 110 - 240 VAC Display Full HD
Standards EN 62368-1:2014+A11:2017, CFR 47 FCC Part 15 subpart B ANSI C63.4-2014 EN 55032:2015, EN IEC 61000-3-2:2019, EN 61000-3-3:2013+A1:2019, EN 55024:2010 +A1:2015, EN 50130-4:2011 +A1:2014, EN 55035:2017

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok