ABB C608G100 600V 100KVar 3Phase NEMA1 ABB Enclosure Series 83 Power Factor Correction Capacitors
Description
CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.
Specifications
Brand Name | ABB | Item Name | Power Factor Correction Capacitor |
Type | Individual, Low Voltage, Enclosure 83, NEMA 1 | kV Rating | 600 VAC |
Amperage Rating | 96.2 A | kVAR Rating | 100 |
Connection | Stud | Dimensions | 17.21 in W x 26.23 in H x 5.98 in D |
Frequency Rating | 60 Hz | Phase | 3 |
Temperature Rating | -40 to 40 °C | Mounting | Floor |
Standards | CE, CSA Certified, UL Listed, IEC, NEC, NEMA CP-1, ANSI and IEEE Standard 18 | Application | For Indoor, Motors, MCCs, Switchboards |
UPC | 888614075832 |
Packages
1 - UNIT - 1 |