buryds2w

HUBBELL 3-3/4 inch 2 Sol. Burndy Hysplice Jumper Sleeve Compression Sleeve, Full Tension Copper

In Stock
Price $15.60 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yds2w

Description

Jumper sleeve for copper conductors. Loop HYSPLICE™ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICE™ tools and dies.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 3-3/4 IN Length
Conductor Size 2 AWG Overall Length 3-3/4 in
Type YDS-W Series/Model YDS-W
Contact Material Copper Connection Type End
Finish Tin Plated Standards RUS Accepted, RoHS Compliant
Application Solid Copper Conductors UPC 781810868270

Packages

25 - UNIT - 25 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok