HUBBELL 3.78 inch 4AWG - 2AWG Burndy Type YSS Hylink Single Aluminum Sleeve
Description
Single aluminum sleeve designed for service drop or short span overhead distribution lines.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Single Compression Sleeve | Type | YSS |
Conductor Size | 4 Swan - 4 Swanate AWG ACSR Stranded, 4-2 AWG Aluminum Stranded | Material | Aluminum |
Series | YSS | Connection Type | Splice |
Color | Orange | Dimensions | 0.65 in dia |
Standards | EU RoHS Compliant | Application | For Compressed Conductors and Service Drop or Short Span Overhead Distribution Lines |
UPC | 781810169650 |
Packages
50 - UNIT - (50) |