ABB CTP25020 3/0 STR.–250 KCMIL E-Z-Ground C-Taps Copper Compression Connector
Description
E-Z-Ground connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products. Die C-tap made of high conductivity copper. Acceptable for direct burial.SPECIFICATIONS:Main: 3/0 str.–250 kcmilTap: #6 sol.–2/0 AWG
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground C-Tap Connector | Type | E-Z-Ground Compression Grounding |
Run Conductor Size | 3/0 AWG Stranded - 250 kcmil | Tap Conductor Size | 6 AWG Solid-2/0 AWG |
Material | High Conductivity Copper | Length | 3/4 in |
Height | 1.97 in | Standards | UL File Number E3060, CSA Certified, IEEE 837 |
Application | For Direct Burial and Offer a Safe, Efficient Alternative to Exothermic Welding Products | UPC | 786210331096 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 4000 - UNIT = 4000 |