Abbotsford
burbd18

HUBBELL 0.94 inch w 18 inch l 0.13 inch h 1.25 inch Hole Spacing 190/225Amp Burndy Flexible Copper Braid

Price $212.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BD18
Documents Documents

Description

Copper Braid, 18" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.

Specifications

Brand Name Burndy Sub Brand BRAID JUMPER
Item Name Grounding Connector Type Flexible, 2-Hole
Conductor Type Flat Material Copper
Amperage Rating 190 A Indoor, 225 A Outdoor Color White
Finish Tin Plated Dimensions 18 in L
Standards UL467 Listed, CSA Certified, RoHS Compatible with Exemption Application For Flexible Copper Braid Jumpers Designed to Take Up Linear Expansion and Contraction
UPC 781810806982

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok