HUBBELL 2 inch-2-3/8 inchRod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 2" Pipe, 2"-2-3/8"Rod, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid-250 kcmil | Rod Size | 2 - 2-3/8 in |
Material | High Copper Alloy Body, Silicon Bronze Hardware | Series/Model | GAR |
Finish | Dip Coat-Primed/Powder-Coated/Textured Paint | Dimensions | 3-3/4 in W x 4-1/2 in H |
Mounting Type | 3/8 in Bolt | For Use With | 2 in IPS Tube |
Standards | cULus 467 Listed, RoHS Compliant | Application | For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post |
UPC | 781810235201 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |