HUBBELL 3/4 inch 2 AWG(Str)-2/0 AWG(Str) Burndy Type YGHR-C Hytail Copper Compression Fig. 8 Connector
Description
Copper Compression Connector, 2 AWG(Str)-2/0 AWG(Str), 3/4" Ground Rod.
Specifications
Brand Name | Burndy | Sub Brand | Hyground®, Hytail™ |
Item Name | Compression Ground Rod Tap Connector | Type | Taps |
Conductor Type | Stranded Copper | Conductor Size | 2-2/0 AWG |
Rod Size | 3/4 in | Material | Copper |
Series/Model | YGHR-C | Dimensions | 0.88 in L x 2.19 in H |
Standards | UL 467, CSA Certified, RoHS Compliant, IEEE-837 | Application | For Direct Burial in Earth or Concrete |
UPC | 781810220726 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |