ABB 4-2/0 CU, 4 inch-4-1/2 inch Rod Size E-Z-Ground Type GUV U-Bolt-Clamp
Description
E-Z-GROUND® type GUV U-bolt clamp. Listed for direct burial in earth or concrete. For connecting copper or copper clad steel grounding conductor to ground rod or pipe or rebar. Excellent for connecting multiple electrodes with a single cable as in substation grounding. GUV body components are cast or forged from copper allow and U-bolts are stainless steel. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | U-Bolt |
Conductor Size | 4-2/0 AWG | Cable Diameter | 101.6 mm |
Material | Copper | Dimensions | 6-5/16 in L |
Standards | UL E3060 Listed, CSA 12798 Certified | Application | For Ground Rod |
UPC | 783786803729 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |