HUBBELL 1/2 inch 300kcmil-500kcmil BURNDY Type GC Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Copper Cables to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 300 - 500 kcmil | Material | Copper |
Finish | Unplated | Dimensions | 2-7/8 in H x 2-7/8 in W |
Standards | UL 467 Listed | Application | For Joining a Wide Range of Two Parallel Copper Cables, Direct Burial in Concrete or Ground |
UPC | 781810231753 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |