Abbotsford
burgd1729

HUBBELL 1-1/2 inch Pipe, 1-5/8 inch-1-7/8 inch Rod Burndy Mechanical Grounding Connector

Price $221.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD1729
Documents Documents

Description

Mechanical Grounding Connector, 2 Cables to Rod or Tube, 2/0 AWG (Sol) -250 kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material Copper Alloy
Finish Unplated Dimensions 3-1/4 in W x 4 in H
For Use With 1-1/2 in IPS Standards UL 467 Listed
Application For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post UPC 781810260302

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok