Abbotsford
ibvgrc34

ABB 3/4 inch Ground Rod Clamp, Bronze

Price $14.9391 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIGRC-34

Description

IBERVILLE® ground rod clamp made of bronze body with brass screws. For connecting grounding conductor to 3/4 inch galvanized steel rod.

Specifications

Brand Name ABB Sub Brand Blackburn®, Iberville®
Item Name Ground Rod Clamp Type Ground Rod Clamp
Conductor Size 10 AWG Solid - 2 AWG Stranded Material Bronze Body, Brass Screw
Standards CSA AP58382 Certified Application For Connecting Grounding Conductor to either 5/8 in Galvanized Steel Rod or Copper Clad Rod
UPC 622538653345

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok