Abbotsford
tabgt5tb

ABB GT5TB 4SOL-2/0STR Thomas&Betts Clamp Ground Connector, Bronze

Price $121.6217 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GT5TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Conductor Size 4 AWG Solid - 2/0 AWG Stranded
Rod Size 5/8 or 3/4 in IPS or 3/8 in Material Bronze
Dimensions 2 in W UPC 786210123257

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok