ABB GTC24P 250 kcmil - 2/0 str. Blackburn® Type GTC Tin-Plated Tower Ground Two-Piece Clamp
Description
Blackburn® Ground clamp. Its castings are made of high strength, corrosion-resistant copper alloy . Its bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. It is made of copper alloy. It has tin-plated standard finish for aluminium cable tray.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Tower Ground Clamp | Type | Type GTC, Non-Insulated |
Conductor Type | Copper Alloy | Conductor Size | 2/0 AWG Stranded - 250 kcmil |
Material | Copper Alloy | Finish | Tin Plated |
Dimensions | 1-61/64 in W x 1-15/16 in H | Standards | CSA 12798 |
Application | For Grounding Substations on Tower Footings | UPC | 783786096206 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 6000 - UNIT - 6000 |