Abbotsford
tabguv4025

ABB 2/0-250 CU, 4 inch x 4-1/2 inch Rod Size E-Z-Ground Type GUV U-Bolt-Clamp

Price $177.5856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GUV4025
Documents Documents

Description

E-Z-GROUND® type GUV U-bolt clamp. Listed for direct burial in earth or concrete. For connecting copper or copper clad steel grounding conductor to ground rod or pipe or rebar. Excellent for connecting multiple electrodes with a single cable as in substation grounding. GUV body components are cast or forged from copper allow and U-bolts are stainless steel. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Clamp Type U-Bolt
Conductor Size 2/0 AWG - 250 kcmil Cable Diameter 101.6 mm
Material Copper Dimensions 6-5/16 in L
Standards UL E3060, CSA 12798 Application For Ground Rod
UPC 783786803736

Packages

1 - UNIT - 1 10 - UNIT = 10 400 - UNIT = 400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok