Abbotsford
ericc58

ERICO 5/8 inch Compression Coupler for Copper-Bonded Ground Rod, Pointed, Silicon Bronze

Price $18.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CC58

Description

KEY FEATURES AND BENEFITS:• Threadless compression coupler for use with pointed copper-bonded ground rods• Inside of coupler is tapered so ground rod compresses during installation to form an irreversible conductive connection

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Item Name Threadless Compression Coupler Type Compression Coupler for Copper Bonded Ground Rod
Thread Size 5/8 in Conductor Size 8 - 2 AWG
Material Silicon Bronze Dimensions 2 3/4 in L
For Use With Pointed Copper Bonded Ground Rods Standards CSA 46866, cULus Listed
UPC 782856306696

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok