Abbotsford
hyd516gw110

CIRCA METALS 5/16 inchx100 ft Hydel No Spool Guy Wire

Price $1.3900 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 100
Manufacturer:CIRCA METALS
Manufacturer #:516GW-110

Description

Wire guy 5/16 grade 110, hot dip galvanized.

Specifications

Brand Name Hydel Item Name Guy Wire
Diameter 5/16 in Length 100 ft
Material Steel Color Hot-Dipped Galvanized
Tensile Strength 6800 lb UPC 620757074026

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok