Abbotsford
undcr24b

UNDERGROUND DEVICES 24 inch Underground Devices Cable Rack, Non Metallic

Price $99.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:CR24-B

Description

Stanchion made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.

Specifications

Brand Name Underground Devices Item Name Stanchion
Length 24.188 in Material Plastic
For Use With Heavy Duty Non-Metallic Cable Rack Standards UL Listed

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok