arllv2

ARLINGTON INDUSTRIES LV2 2-Gang Arlington Low Voltage Mounting Bracket, Black

In Stock
Price $2.7753 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:lv2

Description

Low Voltage Mounting Brackets Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.

Specifications

Brand Name Arlington Item Name Mounting Bracket with Screw
Size L(4.250) x W(4.185) x H(1.700) IN Mounting Screw
Material Plastic Type Double, Rectangular
Dimensions 106.299 mm W x 25.4 mm D Color/Finish Black
For Use With Electrical Box/Enclosures Standards UL and CSA

Packages

5 - UNIT - (5) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok