ARLINGTON INDUSTRIES LV3 3-Gang Arlington Low Voltage Mounting Bracket, Black
Description
Low Voltage Mounting Brackets Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket with Screw |
Size | L(4.250) x W(6.000) x H(1.700) IN | Mounting | Screw Mount |
Material | Plastic | Type | Low Voltage, Rectangular |
Dimensions | 141.478 mm W x 25.4 mm D | Color/Finish | Black |
Standards | UL and CSA | UPC | 018997096005 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |