Nail or Screw On Low Voltage Mounting Brackets for New Construction Single through 4-gang brackets for the installation of low voltage Class 2 only.

ARLINGTON INDUSTRIES LVN1 1 Gang Low Voltage Arlington Nail-On Mount Non-Metallic Mounting Bracket, Black
Description
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket |
Size | L(4.170) x W(3.130) x H(1.600) IN | Material | Plastic |
Type | Single, Nail-On, Low Voltage, Rectangular | Dimensions | 71.374 mm W |
Color/Finish | Black | Includes | Nail Lugs |
Standards | UL and CSA | UPC | 018997002617 |
Packages
50 - UNIT - (50) |