ARLINGTON INDUSTRIES LV2 2-Gang Low Voltage Mounting Bracket, Black
Description
Low Voltage Mounting Brackets Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket with Screw |
Size | L(4.250) x W(4.185) x H(1.700) IN | Mounting | Screw Mount |
Material | Plastic | Type | Double, Rectangular |
Dimensions | 106.299 mm W x 25.4 mm D | Color/Finish | Black |
For Use With | Electrical Box/Enclosures | Standards | UL and CSA |
UPC | 018997109521 |
Packages
5 - UNIT - (5) | 50 - UNIT - 50 |