box2104p

ABB 2 inch and 2-1/2 inch Iberville Deep Outlet Boxes Steel Partition

In Stock
Price $1.8495 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci2104p

Description

Steel partition plate for deep outlet boxes. Hot-dipped galvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Partition Type Partitions
Material Steel Finish Galvanized
Color Silver For Use With 2 in and 2-1/2 in Deep Outlet Boxes
Standards CSA 5043 Application For Power and Communication

Packages

20 - UNIT = 20 50 - UNIT = (50) 7200 - UNIT = 7200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok