Abbotsford
arl904

ARLINGTON INDUSTRIES 1-1/2 inch Snap-In Blank (Plated Steel)

Price $3.33 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:904

Description

Plated steel. For knockouts.

Specifications

Brand Name Arlington Item Name Knockout Blank
Connection Size 1-1/2 in Connection Type Snap-in
Material Steel Color Silver
Finish Plated Type Blank
Dimensions 2.215 in dia x 0.36 in D Mounting Snap In
Application Knockout UPC 018997009043

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok