cov52c15

ABB 4 inch x 7/8 inch Raised 1 Device IBERVILLE Square Cover, Steel

In Stock
Price $6.9508 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci52-c-15

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Square Cover Type 1-Unit, 7/8 in Raised
Length 4 in Width 101.6 mm
Depth 22.23 mm Material Steel
Number of Outlets 1 Color Silver
Finish Galvanized Mounting Type Screw, Horizontal and vertical
Standards CSA 5043 UPC 622538423092

Packages

25 - UNIT = (25) 2200 - UNIT = 2200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok