Abbotsford
covcba

ABB 4 inch Diameter IBERVILLE Adaptor Cover Concrete Ring for Octagonal Extension, Steel

Price $15.7540 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CICBA

Description

IBERVILLE® Concrete ring used for quick mounting and alignment of octagonal extension ring (BC55151-K, CI55171-K).

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Concrete Ring Adapter Type Concrete Rings
Material Steel Color/Finish Silver
Standards CSA 5043 Application For Quick Mounting and Alignment of Octagonal Extension Ring (BC55151-K, CI55171-K) on Concrete Ring
UPC 622538421456

Packages

1 - UNIT - 1 50 - UNIT = 50 7500 - UNIT - 7500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok