Abbotsford
desxcs

RAB DESIGN LIGHTING 2 Hole 4 inch RAB Design Gasket Aluminium Round Blank Cover

Price $4.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008659

Description

Round blank stamped cover made of aluminium.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Blank Cover Type Round
Diameter 4-1/4 in OD, (2) 0.24 in Hole Material Stamped Aluminum
Thickness 0.05 in Includes (1) Cork Gasket
Standards CSA Certified Application For Industrial or Commercial use
UPC 061184086594

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok