Abbotsford
cov8363

ABB 4 inch x 3/8 inch Raise 15Amp IBERVILLE Round Receptacle Square Box Surface Cover, Steel

Price $9.4812 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC8363

Description

The IBERVILLE SQUARE Plate series is designed to offer adequate finish to all types of device installed into 4 Inch Square boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA. Available for single or multiple combine devices and reducing or plaster ring.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Square Cover Type 1-Unit
Length 4 in Width 101.6 mm
Depth 9.53 mm Material Steel
Nominal Capacity 4.6 in³ Number of Outlets 1
Color Silver Finish Galvanized
Mounting Type Device, Screw, Horizontal and Vertical For Use With 15 A Round Receptacle
Standards CSA 5043 UPC 622538067333

Packages

1 - UNIT - 1 10 - UNIT = (10) 25 - UNIT = 25 3000 - UNIT - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok