Abbotsford
appfdc1

EGS 1/2 inch 1-Gang Ocal FDC Series Deep Cast Device Box Malleable Iron, Silver/Grey

Price $59.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FDC-1

Description

FD single-gang cast device box with corrosion-resistant ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers. Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock. They have ridge top construction for positive cover/gasket/box fit. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. UNILETSĀ® for use with threaded rigid conduit and IMC.

Specifications

Brand Name Emerson Item Name FD Weatherproof Device Box
Type 2-Inlet, Rectangular Width 69.9 mm
Depth 1.3 mm Number of Gangs 1
Material Cast Iron Finish Galvanic/Electrolytic Zinc Plated
Mounting Type Wall/Ceiling Gangable True
For Use With 1/2 in Conduit UPC 781381488488

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok