Abbotsford
box1102

ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Deep Knockout Device Box, Recessed Ears

Price $10.6276 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1102

Description

The IBERVILLE Conduit Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable version for conduit fittings, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 2-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2 in
Cubic Capacity 10 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Recessed Ears Standards CSA 5043
UPC 622538024282

Packages

1 - UNIT - 1 25 - UNIT = (25) 750 - UNIT = 750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok