Abbotsford
box1102lh

ABB 2 inch Deep, Gangable 3 inch x 2 inch Iberville Deep Loomex Device Box

Price $10.5149 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC1102-LH

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2 in
Cubic Capacity 10 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, BX/Loomex Includes Nail Lugs
Standards CSA 5043 UPC 622538414663

Packages

1 - UNIT - 1 25 - UNIT = (25) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok