boxmbs1k

ABB 2-1/2 inch deep x3-3/4 inch High 14 Cu.In 1-Gang Deep Iberville Knock Outside Masonry Box

In Stock
Price $19.2192 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:cimbs-1-k

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Masonry Box Type 8-Inlet, 1-Outlet, Rectangular
Length 3-3/4 in Width 50.8 mm
Depth 63.5 mm Cubic Capacity 14 in³
Number of Gangs 1 Material Steel
Color Silver Mounting Type Universal
Gangable True Standards CSA 5043, 12798

Packages

10 - UNIT = 10 20 - UNIT = (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok