ABB 4 inch Iberville Octagonal Box 1-1/2 inch Deep, Steel
Description
Iberville® Octagonal box. loomex/BX clamp. 1 bottom 1/2 inch knockout.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | Single, 1-Outlet |
Length | 4 in | Depth | 1-1/2 in |
Cubic Capacity | 15 in³ | Material | Steel |
Color | Silver | Mounting Type | Hollow Wall, Screw |
Standards | CSA 5043 Certified | UPC | 622538128966 |
Packages
15 - UNIT = (15) | 1350 - UNIT - 1350 |