ABB 4 inch x 2-1/8 inch Deep Iberville Octagonal Nail on
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 10-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 2-1/8 in | Cubic Capacity | 21 in³ |
Material | Steel | Finish | Galvanized |
Color | Silver | Mounting Type | Hollow Wall, Loomex Bracket |
Includes | Nail Lugs | Standards | CSA 5043 |
UPC | 622538001689 |
Packages
1 - UNIT - 1 | 40 - UNIT = (40) | 500 - UNIT = 500 |