ABB 4 inch Iberville Octagonal Box, Metallic
Description
The IBERVILLE OCTO Box series is designed to facilitate rapid installation thanks to brackets suitable for all kinds of wall & ceiling support. Available in non-gangable version for conduit entry or armoured & non-metaliic cable clamp, they are certified CSA.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Octagonal Box | Type | 11-Inlet, 1-Outlet |
Length | 4 in | Width | 101.6 mm |
Depth | 38.1 mm | Cubic Capacity | 15 in³ |
Material | Steel | Color | Silver |
Mounting Type | Wall, Ceiling, Loomex | Gangable | True |
Standards | CSA 5043 | UPC | 622538411051 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 | 1500 - UNIT - 1500 | 3000 - SKID - 3000 |