Abbotsford
box3104lh

ABB 3 inch x 2 inch x 2-1/2 inch 16 Cu.In. Iberville Device Box, Gangable

Price $5.3517 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC3104-LH

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type 4-Inlet, 1-Outlet, Rectangular
Length 3 in Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 16 in³
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall
Includes Nail Lugs Standards CSA 5043
UPC 622538414816

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = (50) 1400 - UNIT = 1400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok