Abbotsford
box777lrb

ABB 3 inch x 2 inch x 2-1/4 inch 11.0 Cu.In. Iberville Rework Device Box

Price $8.1832 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC777-LRB

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Rework Device Box
Type 5-Inlet, 1-Outlet, Rectangular Length 3 in
Width 50.8 mm Depth 2-1/4 in
Cubic Capacity 11 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Standards CSA 5043
UPC 622538414007

Packages

30 - UNIT = (30) 100 - UNIT = 100 9200 - UNIT = 9200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok