boxbc2004lh

ABB 2 3/4 inch Non Gang Box Nail on

Available for Backorder
Price $7.0479 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:bc2004-lh

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Length 3-3/4 in
Width 55.6 mm Depth 2-3/4 in
Cubic Capacity 18.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall Includes Nail Lugs
Standards CSA 5043

Packages

10 - UNIT = 10 24 - UNIT = (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok