Abbotsford
gecp9epeg1

ABB P9EPEG1 ENCL 1H FOR P9S GRY/YELYEL COVER

Price $32.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9EPEG1

Description

Enclosure for use with P9S and P9X operators. Made of plastic. NEMA type-1/3/3R/3S/4/4X/12/13/IP66. Grey with yellow cover.

Specifications

Brand Name GE Item Name Pushbutton Enclosure
Type 1-Hole, 1-Coloumn Width 1.81 in
Depth 2.1 in Height 2.83 in
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13 Mounting Type Wall
Material Plastic Color Gray/Yellow
For Use With P9S and P9X Operators UPC 017018890004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok