Abbotsford
des12dvxjcb

RAB DESIGN LIGHTING 1/2 inch Round Box, Black

Price $10.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095800
Documents Documents

Description

The DVXJC box is available with 1/2 or 3/4 inch threaded conduit entries. Comes complete with four plugs installed, ground mounting screw installed, cover is also installed. Ideal for use in commercial and industrial applications.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Round Box Type 5-Inlet, Sealable
Width 104.648 mm Depth 48.26 mm
Material Aluminum Color Black
Mounting Type Wall/Ceiling, Screw Cable Entry (5) 1/2 in Threaded Conduit
For Use With 1/2 in Threaded Conduit UPC 061184958006

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok